Zoro Homepage

Cayman Middle Sofa - Black flat rope, Black powder coat aluminum, ganging bracket

  • Mfr # PHPMBLBL-54048

  • Zoro # G516549939


product price: $1,011.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
27.5 in
Overall Width
25.75 in
Material
Powder Coated Aluminum
Color
Black
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHPMBLBL-54048
Zoro #
G516549939
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.5 in
Overall Width
25.75 in
Overall Height
31 in

Details

Material
Powder Coated Aluminum
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.