Cayman Middle Sofa - Medium Gray flat rope, White powder coat aluminum, ganging bracket
Mfr # PHPMGRWH-5487
Zoro # G816549899
product price: $1,011.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
25.75 in
Overall Height
31 in
Color
White
Overall Length
27.5 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHPMGRWH-5487
Zoro #
G816549899
UPC #
-
Country of Origin
China
Dimensions
Overall Width
25.75 in
Overall Height
31 in
Overall Length
27.5 in
Details
Color
White
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.