Zoro Homepage

Cayman Middle Sofa - Medium Gray flat rope, White powder coat aluminum, ganging bracket

  • Mfr # PHPMGRWH-P09

  • Zoro # G216549734


product price: $1,287.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
25.75 in
Overall Height
31 in
Material
Powder Coated Aluminum
Color
White
Overall Length
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHPMGRWH-P09
Zoro #
G216549734
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25.75 in
Overall Height
31 in
Overall Length
27.5 in

Details

Material
Powder Coated Aluminum
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.