Zoro Homepage

Chesapeake 30in Patio Bar Stool

  • Mfr # SU1300BBL

  • Zoro # G816549981


product price: $151.99
/ea
Sold in multiples of 4 for $607.96
Item requires special delivery charges. A $37.50 per item surcharge will be applied.

Key Features

Color
Black
Length
43.5 in
Depth
22.25 in
Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1300BBL
Zoro #
G816549981
UPC #
-
Country of Origin
China

Dimensions

Length
43.5 in
Depth
22.25 in
Width
17.25 in

Details

Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.