Chester Barstool - Vintage Walnut Relic Seat & Back - Steel Frame - Sand Black

  • Mfr # 102BVWR-SB

  • Zoro # G016477350


product price: $190.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
18.25 in
Overall Height
41 in
Material
Steel
Frame Color
Sand Black
Seat Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102BVWR-SB
Zoro #
G016477350
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18.25 in
Overall Height
41 in
Seat Depth
15 in
Depth
20 in
Seat Width
14 in
Seat Height
30 in

Details

Color
Vintage Walnut
Material
Steel
Frame Color
Sand Black
Item
Barstool

Description

Enhance your restaurants interior with the clean, modern style of the Relic barstool. Designed for indoor use, this barstool features a sturdy metal frame with a sand black powder-coated finish that complements a wide range of decors. The seat and back are styled to coordinate seamlessly with Relic tabletops, waitstations, and trash enclosures-helping you create a cohesive, polished look throughout your space. Built to meet the demands of commercial environments, the Relic barstool delivers comfort, durability, and lasting visual appeal.


  • Relic seat and back matches Relic tabletops, waitstations and trash enclosures
  • Modern contemporary design
  • Durable powder coated metal frame for years of service
  • Indoor use only
  • 250 lb. weight capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.