
Chester Chair - Knotty Pine Relic Seat & Back - Steel Frame - Sand Black
Mfr # 102CKPR-SB
Zoro # G416477356
product price:Â $125.99
/eaKey Features
Width (In.)
18.25 in
Depth (In.)
20.75 in
Height (In.)
34 in
Material
Steel
Color
Knotty Pine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102CKPR-SB
Zoro #
G416477356
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18.25 in
Depth (In.)
20.75 in
Height (In.)
34 in
Seat Height
18 in
Seat Width
14 in
Seat Depth
18 in
Details
Item
Chair
Material
Steel
Color
Knotty Pine
Frame Color
Sand Black
Description
Enhance your restaurants interior with the clean, modern style of the Relic dining chair. Designed for indoor use, this chair features a sturdy metal frame with a sand black powder-coated finish that complements a wide range of decors. The seat and back are styled to coordinate seamlessly with Relic tabletops, waitstations, and trash enclosures-helping you create a cohesive, polished look throughout your space. Built to meet the demands of commercial environments, the Relic dining chair delivers comfort, durability, and lasting visual appeal.
- Relic seat and back matches Relic tabletops, waitstations and trash enclosures
- Modern contemporary design
- Durable powder coated metal frame for years of service
- Indoor use only
- 250 lb. weight capacity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.