Daytona 32x32 Dining Height Table - E-Coated - Powder Coated Steel - Soft Gray - With Umbrella Hole
Mfr # SUD3232SGU
Zoro # G716549814
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Width
32 in
Color
Soft Gray
Length
30 in
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUD3232SGU
Zoro #
G716549814
UPC #
-
Country of Origin
China
Dimensions
Height
32 in
Width
32 in
Length
30 in
Details
Color
Soft Gray
Material
Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.