Daytona 36x36 Dining Height Table - E-Coated - Powder Coated Steel - Soft Gray - With Umbrella Hole
Mfr # SUD3636SGU
Zoro # G416549787
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Color
Soft Gray
Height
36 in
Length
30 in
Width
36 in
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUD3636SGU
Zoro #
G416549787
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Length
30 in
Width
36 in
Details
Color
Soft Gray
Material
Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.