Daytona Stacking Patio Dining Armchair Soft Gray
Mfr # SU2811CSG
Zoro # G616549778
product price: $148.99
/eaSold in multiples of 2 for $297.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Width
21.5 in
Length
33 in
Material
Powder Coated Steel
Depth
20.5 in
Color
Soft Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU2811CSG
Zoro #
G616549778
UPC #
-
Country of Origin
China
Dimensions
Width
21.5 in
Length
33 in
Depth
20.5 in
Details
Material
Powder Coated Steel
Color
Soft Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.