Zoro Homepage

Daytona Stacking Patio Dining Barstool Soft Gray

  • Mfr # SU2810BSG

  • Zoro # G016549910


product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Depth
17.75 in
Material
Powder Coated Steel
Color
Soft Gray
Length
42 in
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2810BSG
Zoro #
G016549910
UPC #
-
Country of Origin
China

Dimensions

Depth
17.75 in
Length
42 in
Width
18.5 in

Details

Material
Powder Coated Steel
Color
Soft Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.