Zoro Homepage

Daytona Stacking Patio Dining Side Chair Soft Gray

  • Mfr # SU2810CSG

  • Zoro # G816549820


product price: $127.99
/ea
Sold in multiples of 2 for $255.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Soft Gray
Width
17.75 in
Material
Powder Coated Steel
Length
33 in
Depth
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2810CSG
Zoro #
G816549820
UPC #
-
Country of Origin
China

Dimensions

Width
17.75 in
Length
33 in
Depth
20.5 in

Details

Color
Soft Gray
Material
Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.