Zoro Homepage

Elite 18in Square Base

  • Mfr # PHTB18SQSS

  • Zoro # G616549945


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Material
Stainless Steel
Width
18 in
Color
Silver
Length
28.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB18SQSS
Zoro #
G616549945
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in
Length
28.75 in

Details

Material
Stainless Steel
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.