Zoro Homepage

Elite 24in Square Base

  • Mfr # PHTB24SQSST

  • Zoro # G516549793


product price: $467.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
24 in
Color
Silver
Material
Stainless Steel
Depth
24 in
Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB24SQSST
Zoro #
G516549793
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
24 in
Length
41 in

Details

Color
Silver
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.