Elite Stainless Steel End Bases Pair 2 bottoms 1ct, 2 cols 1 per ct
Mfr # PHTB0024SS
Zoro # G216549918
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Length
28.75 in
Depth
24 in
Color
Silver
Width
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHTB0024SS
Zoro #
G216549918
UPC #
-
Country of Origin
China
Dimensions
Length
28.75 in
Depth
24 in
Width
12 in
Details
Color
Silver
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.