
Hamilton Side Barstool, Grade 3 Vinyl Seat & Back - Steel Frame - Sand Black Finish
Mfr # JS10B2006-2006SB
Zoro # G516477256
product price: $359.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Color
Medallion
Material
Steel
Overall Height
42 in
Frame Color
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS10B2006-2006SB
Zoro #
G516477256
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
42 in
Seat Width
18 in
Seat Height
29 in
Depth
21.25 in
Seat Depth
16.5 in
Details
Color
Medallion
Material
Steel
Frame Color
Sand Black
Item
Bar Stool
Description
The Hamilton industrial-style barstool features a sleek, clean design that adds a modern edge to any space. The welded steel frame, finished with a durable powder coating, ensures lasting strength and durability, ideal for high-traffic areas. The upholstered back & seat offers a warm, inviting touch while maintaining a minimalist aesthetic. Engineered to withstand heavy restaurant use, this barstool combines functionality and style, making it perfect for both commercial and home environments.
- Designed to withstand heavy restaurant use
- Grade 3 vinyl offers superior abrasion resistance, UV stability, and easy cleanability for lasting performance.
- Welded steel frame with Sand Black powder coat finish
- Contemporary full-back design with integrated footrest for enhanced comfort and support
- Made for indoor use only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.