Zoro Homepage

Hamilton Side Barstool, Grade 3 Vinyl Seat & Back - Steel Frame - Sand Black Finish

  • Mfr # JS10B2012-2012SB

  • Zoro # G716476905


product price: $359.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
42 in
Overall Width
18 in
Color
Erie
Seat Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS10B2012-2012SB
Zoro #
G716476905
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
18 in
Seat Depth
16.5 in
Depth
21.25 in
Seat Height
29 in
Seat Width
18 in

Details

Material
Steel
Color
Erie
Frame Color
Sand Black
Item
Bar Stool

Description

The Hamilton industrial-style barstool features a sleek, clean design that adds a modern edge to any space. The welded steel frame, finished with a durable powder coating, ensures lasting strength and durability, ideal for high-traffic areas. The upholstered back & seat offers a warm, inviting touch while maintaining a minimalist aesthetic. Engineered to withstand heavy restaurant use, this barstool combines functionality and style, making it perfect for both commercial and home environments.


  • Designed to withstand heavy restaurant use
  • Grade 3 vinyl offers superior abrasion resistance, UV stability, and easy cleanability for lasting performance.
  • Welded steel frame with Sand Black powder coat finish
  • Contemporary full-back design with integrated footrest for enhanced comfort and support
  • Made for indoor use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.