
Hamilton Side Chair, Grade 3 Vinyl Seat & Back - Steel Frame - Platinum Finish
Mfr # JS10C2004-2004PL
Zoro # G716476912
product price: $297.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Mandarin
Width (In.)
18 in
Depth (In.)
21.5 in
Height (In.)
32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS10C2004-2004PL
Zoro #
G716476912
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18 in
Depth (In.)
21.5 in
Height (In.)
32 in
Seat Width
18 in
Seat Depth
16.5 in
Seat Height
18 in
Details
Color
Mandarin
Item
Chair
Material
Steel
Frame Color
Platinum
Description
The Hamilton industrial-style chair features a sleek, clean design that adds a modern edge to any space. The welded steel frame, finished with a durable powder coating, ensures lasting strength and durability, ideal for high-traffic areas. The upholstered back & seat offers a warm, inviting touch while maintaining a minimalist aesthetic. Engineered to withstand heavy restaurant use, this chair combines functionality and style, making it perfect for both commercial and home environments.
- Designed to withstand heavy restaurant use
- Grade 3 vinyl offers superior abrasion resistance, UV stability, and easy cleanability for lasting performance.
- Welded steel frame with Platinum powder coat finish
- Contemporary full-back design for enhanced comfort and support
- Made for indoor use only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.