Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton Side Chair, Grade 3 Vinyl Seat & Back - Steel Frame - Platinum Finish

  • Mfr # JS10C2020-2020PL

  • Zoro # G516477027


product price: $297.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Height (In.)
32 in
Color
Pearl
Width (In.)
18 in
Depth (In.)
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS10C2020-2020PL
Zoro #
G516477027
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32 in
Width (In.)
18 in
Depth (In.)
21.5 in
Seat Width
18 in
Seat Depth
16.5 in
Seat Height
18 in

Details

Material
Steel
Color
Pearl
Item
Chair
Frame Color
Platinum

Description

The Hamilton industrial-style chair features a sleek, clean design that adds a modern edge to any space. The welded steel frame, finished with a durable powder coating, ensures lasting strength and durability, ideal for high-traffic areas. The upholstered back & seat offers a warm, inviting touch while maintaining a minimalist aesthetic. Engineered to withstand heavy restaurant use, this chair combines functionality and style, making it perfect for both commercial and home environments.


  • Designed to withstand heavy restaurant use
  • Grade 3 vinyl offers superior abrasion resistance, UV stability, and easy cleanability for lasting performance.
  • Welded steel frame with Platinum powder coat finish
  • Contemporary full-back design for enhanced comfort and support
  • Made for indoor use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.