Shop BFM SEATING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hamilton Side Chair, Grade 3 Vinyl Seat & Back - Steel Frame - Sand Black Finish
- Mfr # JS10C2023-2023SB
- Zoro # G716477636
product price:Â
$
297.99
/ea
Key Features
Material
Steel
Width (In.)
18
Depth (In.)
21-1/2
Height (In.)
32
Seat Depth
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS10C2023-2023SB
- Zoro #
- G716477636
- UPC #
- -
- Country of Origin
- China
- Item
- Chair
- Material
- Steel
- Color
- Cocoa
- Frame Color
- Sand Black
Dimensions
- Width (In.)
- 18
- Depth (In.)
- 21-1/2
- Height (In.)
- 32
- Seat Depth
- 16.5 in
- Seat Width
- 18 in
- Seat Height
- 18 in
Description
The Hamilton industrial-style chair features a sleek, clean design that adds a modern edge to any space. The welded steel frame, finished with a durable powder coating, ensures lasting strength and durability, ideal for high-traffic areas. The upholstered back & seat offers a warm, inviting touch while maintaining a minimalist aesthetic. Engineered to withstand heavy restaurant use, this chair combines functionality and style, making it perfect for both commercial and home environments.
- Designed to withstand heavy restaurant use
- Grade 3 vinyl offers superior abrasion resistance, UV stability, and easy cleanability for lasting performance.
- Welded steel frame with Sand Black powder coat finish
- Contemporary full-back design for enhanced comfort and support
- Made for indoor use only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.