Zoro Homepage
This item is Discontinued.
Bfm Seating I-Beam Electric Dining Height 4-Leg Table Base for 36x60in Table Top - Black JSTB3660BL

I-Beam Electric Dining Height 4-Leg Table Base for 36x60in Table Top - Black (Discontinued)

  • Mfr # JSTB3660BL
  • Zoro # G716476974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTB3660BL
Zoro #
G716476974
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Steel

Description

Industrial design meets dependable performance with our I-Beam Rectangular Indoor Dining Height Table Base. Crafted from sturdy steel with a sand black powder-coated finish, this base is built to support heavier tabletops while enhancing modern and industrial-style interiors. Designed for indoor commercial use, it features punch-outs in each leg for optional electrical outlet installation outlets not included and meets ADA standards-making it a smart, functional solution for todays hospitality spaces.


  • Industrial I-Beam Design – Inspired by structural steel elements, the bold I-Beam profile adds rugged, architectural style to commercial interiors.
  • Built-In Electrical Access – Concealed mounts allow seamless hard wiring for electrical outlets, making it easy to integrate tech at the table.
  • Heavy-Duty Performance – Powder-coated steel construction and bolt-down capability provide unmatched stability, even under heavier tabletops.
  • Ideal for High-Traffic Spaces – Engineered for strength and style, it’s perfect for bustling dining environments that demand long-term durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.