
Jaxon, 24in End Base 2pc, Bar Height, 3in Square Columns, 11 7/8in Bolt-On Top Plates- Sand Black
Mfr # BXS-0024T
Zoro # G716477599
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXS-0024T
Zoro #
G716477599
UPC #
-
Country of Origin
China
Details
Color
Black
Material
Steel
Description
The Jaxon Table Base combines durability and streamlined style, making it an excellent choice for commercial dining environments. Crafted with a solid stamped steel base and finished in Sand Black, its built to withstand the demands of busy restaurant and hospitality settings. Integrated glides help protect floors from scratching, while the bolt-on mounting plate easily attaches to most solid core tops using wood screws. Designed for indoor use, Jaxon delivers reliable performance with a clean, modern edge.
- Contemporary vertical plate design adds a sleek, modern touch to hospitality interiors
- Durable steel construction with sand black powder coat finish for long-lasting performance
- Large 11.8" x 11.8" top plate provides a secure mounting surface for a wide range of tabletops
- Available in dining and bar heights with adjustable glides to ensure stability and protect floors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.