Key West - Vertical Slat Stacking Barstool - Powder Coated Aluminum - Soft Gray
Mfr # PHKWBS-SG
Zoro # G416549824
product price: $241.99
/eaSold in multiples of 2 for $483.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Depth
22.5 in
Material
Powder Coated Aluminum
Width
20.5 in
Length
39.75 in
Color
Soft Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHKWBS-SG
Zoro #
G416549824
UPC #
-
Country of Origin
China
Dimensions
Depth
22.5 in
Width
20.5 in
Length
39.75 in
Details
Material
Powder Coated Aluminum
Color
Soft Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.