Zoro Homepage

Key West - Vertical Slat Stacking Barstool - Powder Coated Aluminum - White

  • Mfr # PHKWBS-WH

  • Zoro # G216549888


product price: $241.99
/ea
Sold in multiples of 2 for $483.98
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Depth
22.5 in
Color
White
Material
Powder Coated Aluminum
Width
20.5 in
Length
39.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHKWBS-WH
Zoro #
G216549888
UPC #
-
Country of Origin
China

Dimensions

Depth
22.5 in
Width
20.5 in
Length
39.75 in

Details

Color
White
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.