Zoro Homepage

Key West - Vertical Slat Stacking Side Chair - Powder Coated Aluminum - Black

  • Mfr # PHKWSC-BL

  • Zoro # G016549866


product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Item requires special delivery charges. A $30.00 per item surcharge will be applied.

Key Features

Depth
21 in
Material
Powder Coated Aluminum
Color
Black
Length
31.25 in
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHKWSC-BL
Zoro #
G016549866
UPC #
-
Country of Origin
China

Dimensions

Depth
21 in
Length
31.25 in
Width
19.5 in

Details

Material
Powder Coated Aluminum
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.