Key West - Vertical Slat Stacking Side Chair - Powder Coated Aluminum - White
Mfr # PHKWSC-WH
Zoro # G216549857
product price: $147.99
/eaSold in multiples of 4 for $591.96
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Depth
21 in
Length
31.25 in
Width
19.5 in
Material
Powder Coated Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHKWSC-WH
Zoro #
G216549857
UPC #
-
Country of Origin
China
Dimensions
Depth
21 in
Length
31.25 in
Width
19.5 in
Details
Material
Powder Coated Aluminum
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.