Zoro Homepage

Largo Stacking Teak Patio Dining Chair

  • Mfr # PH101CTKBL

  • Zoro # G916550115


product price: $254.99
/ea
Sold in multiples of 2 for $509.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Length
33 in
Material
Powder Coated Aluminum
Color
Brown and Black
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH101CTKBL
Zoro #
G916550115
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Width
22 in

Details

Material
Powder Coated Aluminum
Color
Brown and Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.