Zoro Homepage

Largo Stacking Teak Patio Dining Chair

  • Mfr # PH102CTKBL

  • Zoro # G716550087


product price: $215.99
/ea
Sold in multiples of 2 for $431.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Powder Coated Aluminum
Depth
21.25 in
Width
18.5 in
Length
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH102CTKBL
Zoro #
G716550087
UPC #
-
Country of Origin
China

Dimensions

Depth
21.25 in
Width
18.5 in
Length
33.5 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.