Lima Ladder Back Barstool - Farm House Relic Seat - Steel Frame - Sand Black Finish

  • Mfr # 2160BFHR-SB

  • Zoro # G516477102


product price:  $154.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Farm House
Material
Steel
Overall Height
42.5 in
Overall Width
17.25 in
Seat Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2160BFHR-SB
Zoro #
G516477102
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42.5 in
Overall Width
17.25 in
Seat Depth
16.5 in
Seat Height
30.5 in
Seat Width
16.5 in
Depth
18.5 in

Details

Color
Farm House
Material
Steel
Item
Barstool
Frame Color
Sand Black

Description

The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.


  • Bar-height seating designed for commercial indoor use
  • Durable steel frame with contemporary profile
  • Coordinates with Relic tops, bar counters, and server stations
  • Ideal for high-volume restaurant and bar environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.