Lima Ladder Back Barstool - Light Cherry Wood Seat - Steel Frame - Clear Coat Finish

  • Mfr # 2160BCHW-CL

  • Zoro # G516477195


product price: $185.99
/ea
Sold in multiples of 2 for $371.98
Additional $87.50 delivery surcharge applies per item.
See details

Key Features

Material
Steel Frame
Capacity
250 lbs.
Finish
Clear Coat
Color
Clear Coat
Overall Width
17.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160BCHW-CL
Zoro #
G516477195
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17.25
Depth
17

Details

Material
Steel Frame
Capacity
250 lbs.
Finish
Clear Coat
Color
Clear Coat
Weight
20
Application
Indoor
Features
Footrest
For Use With
2160cCHW-CL

Description

Elevate your restaurant's interior with the Lima Clear Coat barstool. Designed for commercial use, this ladder back barstool features a sleek and durable steel frame with a clear coat finish, adding a modern touch to any indoor dining space. The Lima Barstool offers versatility with multiple seat options, including both wooden and upholstered styles, allowing for customization to match your decor perfectly. Built to withstand the rigors of a busy restaurant environment, this chair combines style and durability, providing a comfortable and long-lasting seating solution.


  • Industrial ladderback design
  • Welded steel construction
  • Light Cherry Veneer seat
  • Clear coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.