
Lima Ladder Back Barstool - Rustic Copper Relic Seat - Steel Frame - Sand Black Finish
Mfr # 2160BRCR-SB
Zoro # G816476898
product price: $154.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
42.5 in
Color
Rustic Copper
Overall Width
17.25 in
Material
Steel
Frame Color
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160BRCR-SB
Zoro #
G816476898
UPC #
-
Country of Origin
China
Dimensions
Overall Height
42.5 in
Overall Width
17.25 in
Seat Width
16.5 in
Seat Height
30.5 in
Seat Depth
16.5 in
Depth
18.5 in
Details
Color
Rustic Copper
Material
Steel
Frame Color
Sand Black
Item
Barstool
Description
The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.
- Bar-height seating designed for commercial indoor use
- Durable steel frame with contemporary profile
- Coordinates with Relic tops, bar counters, and server stations
- Ideal for high-volume restaurant and bar environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.