
Lima Ladder Back Barstool - Vintage Walnut Relic Seat - Steel Frame - Silver Mist Finish
Mfr # 2160BVWR-SM
Zoro # G616477620
product price: $178.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Overall Width
17.25 in
Color
Vintage Walnut
Overall Height
42.5 in
Material
Steel
Frame Color
Silver Mist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160BVWR-SM
Zoro #
G616477620
UPC #
-
Country of Origin
China
Dimensions
Overall Width
17.25 in
Overall Height
42.5 in
Seat Height
29 in
Depth
18.5 in
Seat Depth
16.5 in
Seat Width
17 in
Details
Color
Vintage Walnut
Material
Steel
Frame Color
Silver Mist
Item
Barstool
Description
The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.
- Bar-height seating designed for commercial indoor use
- Durable steel frame with contemporary profile
- Coordinates with Relic tops, bar counters, and server stations
- Ideal for high-volume restaurant and bar environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.