
Lima Ladder Back Chair - Chestnut Relic Seat - Steel Frame - Clear Coat Finish
Mfr # 2160CCSR-CL
Zoro # G316477555
product price:Â $130.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Height (In.)
32.5 in
Width (In.)
17.25 in
Depth (In.)
19 in
Material
Steel
Color
Chestnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2160CCSR-CL
Zoro #
G316477555
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32.5 in
Width (In.)
17.25 in
Depth (In.)
19 in
Seat Height
17.5 in
Seat Width
17 in
Seat Depth
16.5 in
Details
Item
Chair
Material
Steel
Color
Chestnut
Frame Color
Clear Coat
Description
Enhance your dining space with the Lima side chair-crafted for commercial indoor use. Featuring a durable steel frame, this chair offers a clean, modern look that complements a wide range of restaurant interiors. The Relic wood seat pairs seamlessly with matching tabletops, server stations, and trash enclosures to create a cohesive, professional aesthetic. Built for high-traffic environments, the Lima chair delivers lasting comfort and reliability.
- Commercial-grade side chair designed for indoor restaurant use
- Durable steel frame with modern styling
- Coordinates with Relic tops, server stations, and accessories
- Built to withstand daily use in busy dining settings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.