Lima Ladder Back Chair - Farm House Relic Seat - Steel Frame - Clear Coat Finish

  • Mfr # 2160CFHR-CL

  • Zoro # G916477450


product price:  $130.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Farm House
Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2160CFHR-CL
Zoro #
G916477450
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17-1/4
Depth (In.)
19
Height (In.)
32-1/2
Seat Depth
16.5 in
Seat Height
17.5 in
Seat Width
17 in

Details

Item
Chair
Material
Steel
Color
Farm House
Frame Color
Clear Coat

Description

Enhance your dining space with the Lima side chair-crafted for commercial indoor use. Featuring a durable steel frame, this chair offers a clean, modern look that complements a wide range of restaurant interiors. The Relic wood seat pairs seamlessly with matching tabletops, server stations, and trash enclosures to create a cohesive, professional aesthetic. Built for high-traffic environments, the Lima chair delivers lasting comfort and reliability.


  • Commercial-grade side chair designed for indoor restaurant use
  • Durable steel frame with modern styling
  • Coordinates with Relic tops, server stations, and accessories
  • Built to withstand daily use in busy dining settings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.