
Lima Ladder Back Chair - Knotty Pine Relic Seat - Steel Frame - Clear Coat Finish
Mfr # 2160CKPR-CL
Zoro # G116477274
product price:Â $130.99
/eaKey Features
Depth (In.)
19 in
Height (In.)
32.5 in
Width (In.)
17.25 in
Material
Steel
Color
Knotty Pine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160CKPR-CL
Zoro #
G116477274
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
19 in
Height (In.)
32.5 in
Width (In.)
17.25 in
Seat Depth
16.5 in
Seat Height
17.5 in
Seat Width
17 in
Details
Item
Chair
Material
Steel
Color
Knotty Pine
Frame Color
Clear Coat
Description
Enhance your dining space with the Lima side chair-crafted for commercial indoor use. Featuring a durable steel frame, this chair offers a clean, modern look that complements a wide range of restaurant interiors. The Relic wood seat pairs seamlessly with matching tabletops, server stations, and trash enclosures to create a cohesive, professional aesthetic. Built for high-traffic environments, the Lima chair delivers lasting comfort and reliability.
- Commercial-grade side chair designed for indoor restaurant use
- Durable steel frame with modern styling
- Coordinates with Relic tops, server stations, and accessories
- Built to withstand daily use in busy dining settings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.