Lima Ladder Back Chair - Light Cherry Wood Seat - Steel Frame - Clear Coat Finish

  • Mfr # 2160CCHW-CL

  • Zoro # G516477645


product price:  $134.99
/ea
Sold in multiples of 2 for $269.98
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Weight
17.5
Finish
Clear Coat
Capacity
250 lbs.
Material
Steel Frame
Color
Clear Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2160CCHW-CL
Zoro #
G516477645
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
17.25
Depth (In.)
17

Details

Weight
17.5
Finish
Clear Coat
Capacity
250 lbs.
Material
Steel Frame
Color
Clear Coat
For Use With
2160BCHW-CL
Application
Indoor

Description

Elevate your restaurant's interior with the Lima Clear Coat side chair. Designed for commercial use, this chair features a sleek and durable steel frame with a clear coat finish, adding a modern touch to any indoor dining space. The Lima chair offers versatility with multiple seat options, including both wooden and upholstered styles, allowing for customization to match your decor perfectly. Built to withstand the rigors of a busy restaurant environment, this chair combines style and durability, providing a comfortable and long-lasting seating solution.


  • Industrial ladderback design
  • Welded steel construction
  • Light Cherry Veneer seat
  • Clear coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.