Shop BFM SEATING
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lima Ladder Back Counter Height Stool - Farm House Relic Seat - Steel Frame - Clear Coat Finish
- Mfr # 2160HFHR-CL
- Zoro # G616477125
product price:Â
$
202.99
/ea
Key Features
Width
17.25 in
Height
39.5 in
Seat Depth
16.5 in
Frame Color
Clear Coat
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2160HFHR-CL
- Zoro #
- G616477125
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Farm House
- Frame Color
- Clear Coat
- Material
- Steel
- Item
- Counter Height Stool
Dimensions
- Width
- 17.25 in
- Height
- 39.5 in
- Seat Depth
- 16.5 in
- Depth
- 18.25 in
- Seat Width
- 17 in
- Seat Height
- 27 in
Description
The Lima barstool offers the same durability and design as the side chair, with added height for bar and counter seating. Featuring a rugged steel frame and Relic seat, it brings a clean, modern look to any indoor dining or bar area. Built for commercial use, the Lima barstool is a reliable and stylish option for high-traffic environments.
- Counter-height seating designed for commercial indoor use
- Durable steel frame with contemporary profile
- Coordinates with Relic tops, bar counters, and server stations
- Ideal for high-volume restaurant and bar environments
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.