Lima Ladder Back Swivel Barstool - Chestnut Relic Seat - Steel Frame - Sand Black Finish

  • Mfr # 2160SCSR-SB

  • Zoro # G016477046


product price:  $155.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Width
17.25 in
Overall Height
42.5 in
Seat Width
16.5 in
Seat Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160SCSR-SB
Zoro #
G016477046
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17.25 in
Overall Height
42.5 in
Seat Width
16.5 in
Seat Height
30.5 in
Depth
17.75 in
Seat Depth
16.5 in

Details

Material
Steel
Color
Chestnut
Item
Swivel Barstool
Frame Color
Sand Black

Description

Designed for commercial indoor settings, the Lima swivel barstool adds comfort and mobility to your restaurant or bar. Its smooth swivel function allows for easy movement while the sturdy steel frame and Relic seat offer long-lasting performance and a cohesive design. Ideal for high-traffic dining spaces, this barstool combines practical durability with a modern, streamlined look.


  • Commercial swivel barstool for indoor restaurant and bar use
  • Smooth 360° swivel function for ease of movement
  • Heavy-duty steel frame with Relic wood seat
  • Pairs with Relic tables, bar counters, and server stations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.