Longport 24in Round Synthetic Teak Table Top - Black Powder Coat Frame - Umbrella Hole Optional
Mfr # PH24RTKBLU
Zoro # G616549853
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Depth
1.18 in
Tabletop Color
Black
Length
24 in
Width
24 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH24RTKBLU
Zoro #
G616549853
UPC #
-
Country of Origin
China
Dimensions
Depth
1.18 in
Length
24 in
Width
24 in
Details
Tabletop Color
Black
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.