Longport 24x24 Synthetic Teak Table Top - Black Powder Coat Frame - Umbrella Hole Optional
Mfr # PH2424TKBLU
Zoro # G916550009
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Black
Length
24 in
Width
24 in
Depth
1.18 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH2424TKBLU
Zoro #
G916550009
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Depth
1.18 in
Details
Tabletop Color
Black
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.