Zoro Homepage

Longport 32in Round Synthetic Teak Table Top - Silver Powder Coat Frame - Umbrella Hole Optional

  • Mfr # PH32RTKSVU

  • Zoro # G416550202


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Depth
1.18 in
Width
32'
Material
Powder Coated Aluminum
Tabletop Color
Silver
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH32RTKSVU
Zoro #
G416550202
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
32'
Length
32 in

Details

Material
Powder Coated Aluminum
Tabletop Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.