Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Longport 32x32 Synthetic Teak Table Top - Black Powder Coat Frame - Umbrella Hole Optional

  • Mfr # PH3232TKBLU

  • Zoro # G116549773


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black
Length
32 in
Depth
1.18 in
Material
Powder Coated Aluminum
Width
32'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH3232TKBLU
Zoro #
G116549773
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Depth
1.18 in
Width
32'

Details

Tabletop Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.