Longport 32x48 Synthetic Teak Table Top - Black Powder Coat Frame - Umbrella Hole Optional

  • Mfr # PH3248TKBLU

  • Zoro # G516549830


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Depth
1.18 in
Tabletop Color
Black
Material
Powder Coated Aluminum
Width
32'
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH3248TKBLU
Zoro #
G516549830
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
32'
Length
48 in

Details

Tabletop Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.