Longport 35x35 Synthetic Teak Table Top - Silver Powder Coat Frame - Umbrella Hole Optional

  • Mfr # PH3636TKSVU

  • Zoro # G616550125


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Aluminum
Length
35 in
Depth
1.18 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH3636TKSVU
Zoro #
G616550125
UPC #
-
Country of Origin
China

Dimensions

Length
35 in
Depth
1.18 in
Width
35 in

Details

Material
Powder Coated Aluminum
Tabletop Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.