Longport 4-Leg Bar Height Bolt-Down Table 35x71, Synthetic Teak Top, Black Frame
Mfr # PH4L3571TKBLT
Zoro # G016550145
product price: $1,023.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Black
Height
42 in
Length
71 in
Width
35 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH4L3571TKBLT
Zoro #
G016550145
UPC #
-
Country of Origin
China
Dimensions
Height
42 in
Length
71 in
Width
35 in
Details
Color
Black
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.