Longport 4-Leg Bolt-Down Table 35x71, Synthetic Teak Top, Silver Frame - Umbrella Hole Optional

  • Mfr # PH4L3571TKSV

  • Zoro # G316550050


product price: $952.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Aluminum
Width
35 in
Height
30 in
Color
Silver
Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH4L3571TKSV
Zoro #
G316550050
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Height
30 in
Length
71 in

Details

Material
Powder Coated Aluminum
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products