Margate 18in Square Bar Height Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column

  • Mfr # PHTB18SQBLTU

  • Zoro # G816550055


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Color
Black
Material
Powder Coated Metal
Width
18 in
Length
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB18SQBLTU
Zoro #
G816550055
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
18 in
Length
41.75 in

Details

Color
Black
Material
Powder Coated Metal

Description

Powder Coated Black - Umbrella Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.