Margate 18in Square Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column
Mfr # PHTB18SQBLU
Zoro # G116550038
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Depth
18 in
Color
Black
Length
28.75 in
Material
Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHTB18SQBLU
Zoro #
G116550038
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Depth
18 in
Length
28.75 in
Details
Color
Black
Material
Powder Coated Metal
Description
Powder Coated Black - Umbrella Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.