Margate 20in Square Bar Height Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column
Mfr # PHTB20SQBLTU
Zoro # G716550209
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Depth
20 in
Width
20 in
Material
Powder Coated Metal
Length
41.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHTB20SQBLTU
Zoro #
G716550209
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Width
20 in
Length
41.75 in
Details
Material
Powder Coated Metal
Color
Black
Description
Powder Coated Black - Umbrella Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.