Margate 20in Square Bar Height Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column

  • Mfr # PHTB20SQBYTU

  • Zoro # G216550136


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Width
20 in
Material
S
Color
Berry
Length
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB20SQBYTU
Zoro #
G216550136
UPC #
-
Country of Origin
China

Dimensions

Depth
20 in
Width
20 in
Length
41.75 in

Details

Material
S
Color
Berry

Description

Powder Coated Berry - Umbrella Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.