Margate 20in Square Bar Height Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column
Mfr # PHTB20SQWHTU
Zoro # G216549963
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Depth
20 in
Length
41.75 in
Color
White
Material
Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHTB20SQWHTU
Zoro #
G216549963
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Depth
20 in
Length
41.75 in
Details
Color
White
Material
Powder Coated Metal
Description
Powder Coated White - Umbrella Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.